Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R271G10 / FILTREC
Mfr # B1HF0092644
Zoro # G410496131
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R271G10
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0092644
- Zoro # G410496131
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.409 in |
Outside Dia. | 2.52 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R271G10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0092644 is a quality replacement for FILTREC / R271G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 3203-A2ZTN9, Double Row Ball Bearings (3203-A2ZTN9)
- FESTO Quick Coupling Plug KS4-3/8-I (KS4-3/8-I)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11H X 3/8 MPB)
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- Beta 1 Filters Hydraulic Filters