Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R263G10 / FILTREC
Mfr # B1HF0094343
Zoro # G110492174
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R263G10
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0094343
- Zoro # G110492174
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.685 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R263G10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0094343 is a quality replacement for FILTREC / R263G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- DODGE 206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-1/4 in Bore (123618)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-505)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- Beta 1 Filters Hydraulic Filtration