Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R2504A25A / FAI FILTRI
Mfr # B1HF0085968
Zoro # G410489652
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Filter Media Microglass
- Micron Rating 20 µ
- Length 18.307 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085968
- Zoro # G410489652
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.307 in |
Outside Dia. | 4.173 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | R2504A25A |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0086466 is a quality replacement for FAI FILTRI / R2504A25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- GATES Hydraulic Coupling-Megacrimp, G25170-1012 (G25170-1012)
- BESTORQ BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- Beta 1 Filters Hydraulic Filtration