Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R164G10B / FILTREC
Mfr # B1HF0091474
Zoro # G110496431
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R164G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091474
- Zoro # G110496431
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R164G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0091474 is a quality replacement for FILTREC / R164G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- Beta 1 Filters Hydraulic Filters