Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R142G10B / FILTREC
Mfr # B1HF0091798
Zoro # G110488313
product price: $48.99
/ea
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R142G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091798
- Zoro # G110488313
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 6.89 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R142G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091798 is a quality replacement for FILTREC / R142G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- DAYTON AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (3GWY7)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- Beta 1 Filters Hydraulic Filtration