Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R1003A10A / FAI FILTRI
Mfr # B1HF0086117
Zoro # G510491852
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part R1003A10A
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086117
- Zoro # G510491852
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.835 in |
Length | 7.874 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | R1003A10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0138414 is a quality replacement for FAI FILTRI / R1003A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 2RS (6004 2RS/C3 PRX)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- FILTER FINDER FF203322B Replacement/Interchange Hydraulic Filter (MF0060374)
- Beta 1 Filters Hydraulic Filters