Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R0480A10NHA / FAI FILTRI
Mfr # B1HF0186253
Zoro # G110495946
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part R0480A10NHA
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0186253
- Zoro # G110495946
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.157 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | R0480A10NHA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0136254 is a quality replacement for FAI FILTRI / R0480A10NHA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- INGERSOLL-RAND BUTTON KIT FOR 2135TI (IRT2135-K75)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- Beta 1 Filters Hydraulic Filters