Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for QH9400A12B13 / QUALITY FILTRATION
Mfr # B1HF0034350
Zoro # G410476362
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand QUALITY FILTRATION
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.78 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G410476362
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 13.071 in |
Details
Replaces OEM Brand | QUALITY FILTRATION |
Replaces OEM Part | QH9400A12B13 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0037741 is a quality replacement for QUALITY FILTRATION / QH9400A12B13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263024, Return Line, 5 micron, Outside-In (MF0577702)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass, (H2F2-B)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- Beta 1 Filters Hydraulic Filters