Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PT8953MPG / BALDWIN
Mfr # B1HF0026399
Zoro # G410477475
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BALDWIN
- Filter Media Microglass
- Micron Rating 10 µ
- Length 14.685 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026399
- Zoro # G410477475
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT8953MPG |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0026484 is a quality replacement for BALDWIN / PT8953MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel, Hose (EA32112 M12D)
- BUYERS PRODUCTS 70 Gallon Upright Steel Hydraulic Reservoir (UR70S)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filters