Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR4468 / PARKER
Mfr # B1HF0096842
Zoro # G110485299
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR4468
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096842
- Zoro # G110485299
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.496 in |
Outside Dia. | 4.646 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR4468 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0025220 is a quality replacement for PARKER / PR4468.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- DAYTON 5V850 V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (13V744)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- A & I PRODUCTS Filter, Hydraulic 8.5" x4.2" x4.2" (A-1909106)
- Beta 1 Filters Hydraulic Filtration