Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR4366 / PARKER
Mfr # B1HF0034173
Zoro # G110475443
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR4366
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034173
- Zoro # G110475443
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.89 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR4366 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0037306 is a quality replacement for PARKER / PR4366.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-02AS)
- FESTO Front Panel Valve SV-3-M5 (SV-3-M5)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72003CG, 25 micron, Outside-In, Glass (MF0595305)
- Beta 1 Filters Hydraulic Filtration