Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR4223 / PARKER
Mfr # B1HF0041172
Zoro # G110482137
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR4223
- Filter Media Microglass
- Micron Rating 10 µ
- Length 25.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041172
- Zoro # G110482137
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.551 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR4223 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0045684 is a quality replacement for PARKER / PR4223.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6203UC3, 6200 Series Single Row Deep Groove Ball Bearing (6203UC3)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filters