Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR3429 / PARKER
Mfr # B1HF0006478
Zoro # G110475375
product price: $35.89
/ea
Sold in multiples of 4 for $143.56
$143.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR3429
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006478
- Zoro # G110475375
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR3429 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0019448 is a quality replacement for PARKER / PR3429.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- Beta 1 Filters Hydraulic Filtration