Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR3381 / PARKER
Mfr # B1HF0048048
Zoro # G110481963
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR3381
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048048
- Zoro # G110481963
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.134 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR3381 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051355 is a quality replacement for PARKER / PR3381.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CAMPBELL HAUSFELD I/M Coupler, 3/8" Male NPT (PA115600AV)
- LEESON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 56HC Frame, TEFC (119418.00)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filtration