Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR3258 / PARKER
Mfr # B1HF0098975
Zoro # G510487565
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR3258
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098975
- Zoro # G510487565
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.654 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR3258 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0114338 is a quality replacement for PARKER / PR3258.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-13-G)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (450362)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud (ORM1008)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filters