Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR3211 / PARKER
Mfr # B1HF0075559
Zoro # G110497322
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR3211
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075559
- Zoro # G110497322
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 12.913 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR3211 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0083331 is a quality replacement for PARKER / PR3211.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red (03024)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2258)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- TITAN PRO ROUND START CAPACITOR 233-280 MFD (TTMJ233)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- MAIN FILTER Hydraulic Filter, replaces SCHUPP HY93672, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Beta 1 Filters Hydraulic Filters