Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR3094 / PARKER
Mfr # B1HF0075539
Zoro # G410496995
Sold in multiples of 2 for $123.78
$123.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR3094
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075539
- Zoro # G410496995
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.024 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR3094 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0083298 is a quality replacement for PARKER / PR3094.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP676W)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- ARGO V2126023 Replacement/Interchange Hydraulic Filter (MF0896642)
- Beta 1 Filters Hydraulic Filtration