Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR2858 / PARKER
Mfr # B1HF0026381
Zoro # G110482885
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR2858
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026381
- Zoro # G110482885
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.591 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR2858 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0031711 is a quality replacement for PARKER / PR2858.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/8 In (7665 06 10)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- Beta 1 Filters Hydraulic Filtration