Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PR2855Q / PARKER
Mfr # B1HF0026379
Zoro # G110476167
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part PR2855Q
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026379
- Zoro # G110476167
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.591 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR2855Q |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0025686 is a quality replacement for PARKER / PR2855Q.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164583, Pressure Line, 3 micron, Outside-In (MF0059364)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (ECOF162012)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- Beta 1 Filters Hydraulic Filtration