Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PMH8515153GHC / NATIONAL FILTERS
Mfr # B1HF0026462
Zoro # G510480825
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.268 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026462
- Zoro # G510480825
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 14.685 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PMH8515153GHC |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0031346 is a quality replacement for NATIONAL FILTERS / PMH8515153GHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rubber Grip (57834)
- DAYTON 4L940 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (4L940)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- FILTER FINDER FF200396B Replacement/Interchange Hydraulic Filter (MF0058704)
- Beta 1 Filters Hydraulic Filtration