Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PMH8505725SS / NATIONAL FILTERS
Mfr # B1HF0027109
Zoro # G810480488
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Wire Mesh
- Micron Rating 25 µ
- Length 6.772 in
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0027109
- Zoro # G810480488
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.772 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PMH8505725SS |
Filter Media | Wire Mesh |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0031275 is a quality replacement for NATIONAL FILTERS / PMH8505725SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 510H150 (510H150)
- NSK NSK-687ZZ, 600 Series Single Row Deep Groove Ball Bearing, 687ZZ (687ZZ)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- Beta 1 Filters Hydraulic Filtration