Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PMH85057100SS / NATIONAL FILTERS
Mfr # B1HF0027138
Zoro # G110480607
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Length 6.772 in
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0027138
- Zoro # G110480607
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.772 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PMH85057100SS |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0031261 is a quality replacement for NATIONAL FILTERS / PMH85057100SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- Beta 1 Filters Hydraulic Filtration