Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PMH7531340GV / NATIONAL FILTERS
Mfr # B1HF0132381
Zoro # G610494487
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part PMH7531340GV
- Filter Media Synthetic Polyester
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132381
- Zoro # G610494487
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.228 in |
Outside Dia. | 3.957 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PMH7531340GV |
Filter Media | Synthetic Polyester |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Synthetic Polyester |
Description
Beta 1 Filters B1HF0132389 is a quality replacement for NATIONAL FILTERS / PMH7531340GV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- GATES MegaCrimp Couplings (8G-10FFORX)
- D&D 92" Outside Length, 3/8" Top Width, 1 Ribs (3V920)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- Beta 1 Filters Hydraulic Filters