Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PL1503A003AHP01 / MP FILTRI
Mfr # B1HF0006825
Zoro # G110486593
product price: $185.99
/ea
Sold in multiples of 2 for $371.98
Free Shipping & Returns
$371.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part PL1503A003AHP01
- Filter Media Microglass
- Micron Rating 3 µ
- Length 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006825
- Zoro # G110486593
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | PL1503A003AHP01 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0016462 is a quality replacement for MP FILTRI / PL1503A003AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MAORB-06MAORB 90 Deg Elbow Forged, 2PK (6807-06-06-NWO-FG)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101100, Suction Strainer, 125 micron, Outside-In (MF0062090)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod (212777)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/15 PSI Bypass (HFA41015)
- Beta 1 Filters Hydraulic Filters