Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PL1501A003AHP01 / MP FILTRI
Mfr # B1HF0006833
Zoro # G410486484
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part PL1501A003AHP01
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 2.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006833
- Zoro # G410486484
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 4.488 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | PL1501A003AHP01 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0016450 is a quality replacement for MP FILTRI / PL1501A003AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- TIMKEN TIM-2729, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 2729 (2729)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filters