Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PL0801A010ANP01 / MP FILTRI
Mfr # B1HF0008491
Zoro # G510486360
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part PL0801A010ANP01
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0008491
- Zoro # G510486360
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 4.606 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | PL0801A010ANP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0016416 is a quality replacement for MP FILTRI / PL0801A010ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-16-O)
- ALEMITE Grease Fttng Breather, 3/8"-18 PTF SAE (A313650)
- KINGFISHER Grease Fitting, Zinc Plated, PK10 (3ANZ8)
- AFTERMARKET A28.5 or 4L305 Replacement V Belt 1/2 x 30.5in (OTB40-0190)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- Beta 1 Filters Hydraulic Filtration