Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PL0701A003ANP01 / MP FILTRI
Mfr # B1HF0006425
Zoro # G110486111
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part PL0701A003ANP01
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006425
- Zoro # G110486111
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | PL0701A003ANP01 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0016405 is a quality replacement for MP FILTRI / PL0701A003ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- CLIMAX METAL PRODUCTS C415E-275 Keyless Locking Assembly (C415E-275)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- Beta 1 Filters Hydraulic Filtration