Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PL0303A010ANP01 / MP FILTRI
Mfr # B1HF0041172
Zoro # G110478970
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part PL0303A010ANP01
- Filter Media Microglass
- Micron Rating 10 µ
- Length 25.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041172
- Zoro # G110478970
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.551 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | PL0303A010ANP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0044249 is a quality replacement for MP FILTRI / PL0303A010ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 25mm, Industry 6005- 2ZJEM (6005 2Z JEM)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- Beta 1 Filters Hydraulic Filtration