Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PL0103A006ANP01 / MP FILTRI
Mfr # B1HF0041082
Zoro # G510479249
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part PL0103A006ANP01
- Filter Media Microglass
- Micron Rating 5 µ
- Length 38.583 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041082
- Zoro # G510479249
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | PL0103A006ANP01 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0044221 is a quality replacement for MP FILTRI / PL0103A006ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5610-12-12S)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- FAIREY ARLON 170L123H Replacement/Interchange Hydraulic Filter (MF0576106)
- Beta 1 Filters Hydraulic Filtration