Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI8408DRG60 / FILTRATION GROUP
Mfr # B1HF0026543
Zoro # G810483137
product price: $48.99
/ea
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Head Material Wire Mesh
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026543
- Zoro # G810483137
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.772 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | PI8408DRG60 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0028464 is a quality replacement for FILTRATION GROUP / PI8408DRG60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TRU-FLATE Coupler 1/4In I/M X 3/8In Fnpt (13-237)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- Beta 1 Filters Hydraulic Filters