Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI8208DRG25 / FILTRATION GROUP
Mfr # B1HF0027109
Zoro # G510482447
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Filter Media Wire Mesh
- Micron Rating 25 µ
- Application Filtration
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0027109
- Zoro # G510482447
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.772 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | PI8208DRG25 |
Filter Media | Wire Mesh |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0028449 is a quality replacement for FILTRATION GROUP / PI8208DRG25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/4 (D4M2)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- MARADYNE FLUID POWER GROUP Filter Head, 50 Series, 3/4" NPT, No Indctr (50182)
- Beta 1 Filters Hydraulic Filtration