Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI35100RN / FILTRATION GROUP
Mfr # B1HF0073209
Zoro # G810485087
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Filter Media Wire Mesh
- Micron Rating 25 µ
- Application Filtration
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073209
- Zoro # G810485087
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6.063 in |
Length | 15.709 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | PI35100RN |
Filter Media | Wire Mesh |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0073435 is a quality replacement for FILTRATION GROUP / PI35100RN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 84,148584 (148584)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- CAMOZZI #6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT (6440 04-02)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- Beta 1 Filters Hydraulic Filtration