Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI3211PSVST10 / MAHLE
Mfr # B1HF0026474
Zoro # G510478662
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part PI3211PSVST10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026474
- Zoro # G510478662
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.685 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI3211PSVST10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0030463 is a quality replacement for MAHLE / PI3211PSVST10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-40-30-I-P-A (ADN-40-30-I-P-A)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- Beta 1 Filters Hydraulic Filtration