Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI3145SM10 / MAHLE
Mfr # B1HF0026399
Zoro # G410477963
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part PI3145SM10
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026399
- Zoro # G410477963
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI3145SM10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0030455 is a quality replacement for MAHLE / PI3145SM10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK36138)
- FESTO Push-In Fitting QSM-M5-4-I-R-100 (QSM-M5-4-I-R-100)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- Beta 1 Filters Hydraulic Filters