Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI3145SM10 / FILTRATION GROUP
Mfr # B1HF0026399
Zoro # G410482028
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part PI3145SM10
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026399
- Zoro # G410482028
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | PI3145SM10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0028331 is a quality replacement for FILTRATION GROUP / PI3145SM10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- Beta 1 Filters Hydraulic Filtration