Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI22453VGHREO / INGERSOLL RAND
Mfr # B1HF0026462
Zoro # G810486411
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INGERSOLL RAND
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
- Length 14.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026462
- Zoro # G810486411
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | INGERSOLL RAND |
Replaces OEM Part | PI22453VGHREO |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0029366 is a quality replacement for INGERSOLL RAND / PI22453VGHREO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BSB-081118 Bronze Sleeve Bearing 3 Pack (BSB-081118X3)
- FAG BEARINGS FAG 6302 2RSR C3, Deep Groove BBear, Single Row 90Mm (6302 2RSR C3)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-100)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- Beta 1 Filters Hydraulic Filters