Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PI1130PS10 / FILTRATION GROUP
Mfr # B1HF0026389
Zoro # G110481505
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part PI1130PS10
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026389
- Zoro # G110481505
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.039 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | PI1130PS10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0028270 is a quality replacement for FILTRATION GROUP / PI1130PS10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0545)
- FOSTER Hose Stem, Plug, 1/4" MPT, Steel (SHD10)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X7/8 (1VP50X7/8)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- Beta 1 Filters Hydraulic Filters