Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for PE120010S01 / REGELTECHNIK
Mfr # B1HF0132381
Zoro # G210494542
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REGELTECHNIK
- Replaces OEM Part PE120010S01
- Filter Media Synthetic Polyester
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132381
- Zoro # G210494542
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.228 in |
Outside Dia. | 3.957 in |
Details
Replaces OEM Brand | REGELTECHNIK |
Replaces OEM Part | PE120010S01 |
Filter Media | Synthetic Polyester |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Synthetic Polyester |
Description
Beta 1 Filters B1HF0132391 is a quality replacement for REGELTECHNIK / PE120010S01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200RS JEM, Single Row Ball Brgs, 6200RS JEM (6200RS JEM)
- HANDI-CHEK Grease Fittings Assort 32pcs (DISP-GF032)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 6600 Series (6610-6-6)
- GROTE Rubber Air Hose 15 ft., Black, Blue Anodiz (81-0115-GB)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filters