Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P9801D8H2010 / COMEX
Mfr # B1HF0007071
Zoro # G110488719
product price: $185.99
/ea
Sold in multiples of 2 for $371.98
Free Shipping & Returns
$371.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part P9801D8H2010
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007071
- Zoro # G110488719
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | P9801D8H2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0137770 is a quality replacement for COMEX / P9801D8H2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-3/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x12)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- HYCON HYDRAULIC FILTER ELEMENT (0160R010BN4HC)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Namur Four-Way Pilot/Solenoid Valve 24VDC (4GP-SC03D-24VDC-DS)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- Beta 1 Filters Hydraulic Filters