Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P9801D4H3 / COMEX
Mfr # B1HF0006833
Zoro # G110488900
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 2.008 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006833
- Zoro # G110488900
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 4.488 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | P9801D4H3 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0137762 is a quality replacement for COMEX / P9801D4H3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Retractable Cord Reel, Max 300 psi (7850 OLPSW57)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56CZ Frame, 3,450 Nameplate RPM (B625)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- Beta 1 Filters Hydraulic Filters