Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P9800D4N10 / COMEX
Mfr # B1HF0006597
Zoro # G110488429
product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns
$555.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part P9800D4N10
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G110488429
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 4.567 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | P9800D4N10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0137741 is a quality replacement for COMEX / P9800D4N10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- SPEEDAIRE Compressor, Air, 4.0 HP (AC1-HH04-05G)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- Beta 1 Filters Hydraulic Filters