Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P8900D13N2010 / COMEX
Mfr # B1HF0034193
Zoro # G110486401
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part P8900D13N2010
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034193
- Zoro # G110486401
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 12.913 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | P8900D13N2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0137617 is a quality replacement for COMEX / P8900D13N2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Safety Coupler, 1/2 In MNPT (ESI 071253)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- INTERSTATE PNEUMATICS Brass Button Valve 1/4 Inch x 1/4 Inch Female NPT (VBT44)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- Beta 1 Filters Hydraulic Filters