Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P767064 / DONALDSON
Mfr # B1HF0119862
Zoro # G110496004
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P767064
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119862
- Zoro # G110496004
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 3.858 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P767064 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0119891 is a quality replacement for DONALDSON / P767064.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE New Power Steering Pump, 96-6052 (96-6052)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red (03027)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- Beta 1 Filters Hydraulic Filters