Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P766728 / DONALDSON
Mfr # B1HF0048008
Zoro # G810482321
product price: $213.99
/ea
Sold in multiples of 2 for $427.98
Free Shipping & Returns
$427.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P766728
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.602 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048008
- Zoro # G810482321
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.602 in |
Length | 12.618 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P766728 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048697 is a quality replacement for DONALDSON / P766728.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L110 Cogged V-Belt, 11" Outside Length, 1/4" Top Width, 1 Ribs (13V771)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E728)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- Beta 1 Filters Hydraulic Filtration