Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P573112 / DONALDSON
Mfr # B1HF0123457
Zoro # G410494724
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P573112
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123457
- Zoro # G410494724
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.469 in |
Outside Dia. | 3.11 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P573112 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0123458 is a quality replacement for DONALDSON / P573112.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SIG SERIES CLNCH NUT HEAD 832 (SCN-832)
- ZORO SELECT Snap-Hose Clamp, Black, 1.52"Max ID, PK25 (HC-Q-PA66-BK)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 6RZ25, 25 micron, Outside-In (MF0578576)
- Beta 1 Filters Hydraulic Filters