Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P566999 / DONALDSON
Mfr # B1HF0099039
Zoro # G110496059
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P566999
- Filter Media Microglass
- Micron Rating 10 µ
- Length 19.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099039
- Zoro # G110496059
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.016 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566999 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099257 is a quality replacement for DONALDSON / P566999.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEN Flange Mount Tooth 120Psi 1-1/4In Pneumatic Clutch (906900)
- SKF SKF 6008RS JEM, Single Row Ball Bearings (6008RS JEM)
- CENTURY Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21 (FE6000F)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- Beta 1 Filters Hydraulic Filters