Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P566276 / DONALDSON
Mfr # B1HF0132903
Zoro # G510496086
product price: $190.99
/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P566276
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132903
- Zoro # G510496086
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 18.504 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566276 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0133107 is a quality replacement for DONALDSON / P566276.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Pool Pump Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, R56Y Frame (H635)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- FERNCO DWV TEE FLEX PVC 4"" (PQT-400)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6601-6-6)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL30510A, 10 micron, Outside-In, Cellulose (MF0502897)
- Beta 1 Filters Hydraulic Filters