Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P560704 / DONALDSON
Mfr # B1HF0099055
Zoro # G510495195
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P560704
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099055
- Zoro # G510495195
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 36.26 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P560704 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099220 is a quality replacement for DONALDSON / P560704.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-670)
- LINCOLN INDUSTRIAL Lincoln Industrial 83754 Retractable Air Hose Reel - 0. 5 in. x 50 ft. (LNI-83754)
- BESTORQ BX68 Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.25 in. Hose Barb (1892702)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- Beta 1 Filters Hydraulic Filters