Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P172464 / DONALDSON
Mfr # B1HF0085974
Zoro # G110489044
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P172464
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085974
- Zoro # G110489044
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 11.417 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P172464 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0086369 is a quality replacement for DONALDSON / P172464.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC55)
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- Beta 1 Filters Hydraulic Filters