Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P171702 / DONALDSON
Mfr # B1HF0034248
Zoro # G510480542
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P171702
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.654 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034248
- Zoro # G510480542
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.654 in |
Length | 3.543 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171702 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0034605 is a quality replacement for DONALDSON / P171702.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector CQ-12 (CQ-12)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1" (7S1)
- SWING Coupler, TST, SC-D, 3/8" Male NPT (20500037)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- Beta 1 Filters Hydraulic Filters